Shop All Portable Electric Heaters
Mr. Heater
125,000 BTU Portable Radiant Heater
Mfr # F270800
Zoro # G9558626
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 125,000
- Width 16"
- Includes P.O.L. Connection with 10 ft. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F270800
- Zoro # G9558626
- UPC # 89301708006
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 16" |
Details
BtuH Output | 125,000 |
Includes | P.O.L. Connection with 10 ft. Hose |
Item | Portable Radiant Heater,125000 Btu |
Description
Portable Radiant Heater,125000 Btu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R080)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- MR. HEATER Forced Air Electric Heater, 3.6kW / 12, 28 (MH360FAET)
- MR. HEATER Buddy Portable Heater (F232000)
- MR. HEATER Forced Air Electric Heater, 1.5kW / 5,118, 1.5kW, 5118 BtuH (MH165FAET)
- MR. HEATER Heater Forced Air 50K Btu (F270255)
- MR. HEATER MH12B HUNTING BUDDY HEATER 12,000 BTU (F232035)
- SP RICHARDS Lorell Portable Heater, White (LLR33978)
- Mr. Heater Portable Electric Heaters