Shop All Window & Wall Air Conditioners
Mr Cool
MRCOOL DC Inverter Heat Pump Condenser 4-5 Ton up to 18 SEER R410A 48000-60000 BTU 208-230V/1Ph/60Hz
Mfr # MDUO18048060
Zoro # G605992417
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,160.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr Cool
- MFR # MDUO18048060
- Zoro # G605992417
- UPC # 810512032938
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
Mrcool would like to introduce you to the future of hvac with its new 18 seer ultra-heat inverter unitary condensing unit and air handler. This unit provides superb comfort while running at an extremely quiet db, rapid cooling and heating and maximum savings while running on end. Don't be stuck in the past with your traditional system, think ahead with mrcool. key features much quieter: ideal for sound restrictions. for every 10 decibels (dba) a sound is twice as loud - making the universal at 55 db(a) less than half as loud as a conventional condenser at 73 db(a). slim design: ideal for zero lot lines. side discharge design takes less than half the area of conventional condensers. perfect for city lots and between building applications where access is limited. versatile installation: truly universal installation options. the universal has flare, flare-to-weld or no-vac quick connect line set options and multi-position air handler installation (upflow, horizontal). all-climate performance: not your typical heat pump. heating: 100% capacity at -5f and 78% capacity at -22f. Cooling: 100% capacity at 115f and 78% capacity at 130f thermostat compatibility: compatible with any third party thermostat including nest or optimize your system with our feature-rich smart-app universal thermostat. reliable comfort: the universal dc inverter moderates operating load, heating & cooling with less fluctuation for more comfortable climate control, extending component life for fewer breakdowns. side discharge: no clogging / less space. the universal takes half the area and, unlike conventional condensers, doesn't fill up with leaves, snow and debris. versatile application: install almost anywhere. replaces larger / louder condensers where sound / space limitations apply, and exceeds conventional heat pump performance ranges for all-climate applications with optimal co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901120025)
- FIREYE Display with 8 ft. Cable NEMA 4 Kit (129-178-8)
- AIRCARE Bacteriostatic Water Treatmnt, 1970-4, PK4 (7V1970-4)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AE93)
- MR COOL MRCOOL DC Inverter Heat Pump Condenser 2-3 Ton up to 19 SEER R410A 24000-36000 BTU 208-230V/1Ph/60Hz (MDUO18024036)
- KEYSTONE 12,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW12CE)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- GLOBAL INDUSTRIAL 208 / 230, Cooling with Heat BtuH, 24-3/16 in W. (292860)
- MRCOOL 3 Ton 36K BTU MPH24 14 SEER Central Heat Pump Package Unit (MPH361M414A)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANXL)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF06B10A)
- Mr Cool Window & Wall Air Conditioners