Shop All Vector Motors
Mr Cool
MR. COOL DC Inverter Variable Speed Air Handler 4-5 Ton R410A 48,000-60,000 BTU 208-230V/1Ph/60Hz
Mfr # MDUI18048060E
Zoro # G905990540
product price: $3,113.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,113.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr Cool
- MFR # MDUI18048060E
- Zoro # G905990540
- UPC # 810512032990
- Country of Origin China
- Category Vector Motors
Description
Mrcool would like to introduce you to the future of hvac with its new 18 seer air handler. This unit provides superb comfort while running at an extremely quiet db, and maximum savings while running on end. Don't be stuck in the past with your traditional system, think ahead with mrcool. key features much quieter: ideal for sound restrictions. for every 10 decibels (dba) a sound is twice as loud - making the universal at 55 db(a) less than half as loud as a conventional condenser at 73 db(a). slim design: ideal for zero lot lines. side discharge design takes less than half the area of conventional condensers. perfect for city lots and between building applications where access is limited. versatile installation: truly universal installation options. the universal has flare, flare-to-weld or no-vac quick connect line set options and multi-position air handler installation (upflow, horizontal). all-climate performance: not your typical heat pump. heating: 100% capacity at -5f and 78% capacity at -22f. Cooling: 100% capacity at 115f and 78% capacity at 130f thermostat compatibility: compatible with any third party thermostat including nest or optimize your system with our feature-rich smart-app universal thermostat. reliable comfort: the universal dc inverter moderates operating load, heating & cooling with less fluctuation for more comfortable climate control, extending component life for fewer breakdowns. side discharge: no clogging / less space. the universal takes half the area and, unlike conventional condensers, doesn't fill up with leaves, snow and debris. versatile application: install almost anywhere. replaces larger / louder condensers where sound / space limitations apply, and exceeds conventional heat pump performance ranges for all-climate applications with optimal coverage from 1000 sqft to 2500 sqft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 1.3 hp Motor Tune-Up Kit (96100)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- MR COOL MR. COOL DC Inverter Variable Speed Air Handler 2-3 Ton R410A 24,000-36,000 BTU 208-230V/1Ph/60Hz (MDUI18024036E)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- MARATHON MOTORS Vector Motor, 1.0 lb-ft, 1/3 HP, 230 V (056H17T2013)
- Mr Cool Vector Motors