Shop All AC Condensers
Mr Cool Llc
MR. COOL 5 Ton Split System A/C Condenser - 16 SEER - 60000 BTU
Mfr # MAC16060A
Zoro # G704947592
product price: $3,366.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,366.99
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
- Brand Mr Cool Llc
- MFR # MAC16060A
- Zoro # G704947592
- UPC # 810512030996
- Country of Origin Mexico
- Category AC Condensers
Description
make no compromises with up to 16 seer efficiency in an economically-priced and durable split a/c system. features & benefits louvered construction with baked polyester finish over galvanized steel to withstand bad weather. raised coil to prevent debris blockage. coolguard advanced corrosion resistant coil. 4-screw louver panels, corner-mounted controls and 45-degree offset valves for easy service. enhanced tube-and-fin coil design featuring high efficiency heat transfer technology. factory installed high pressure switch. thread-on pressure switches for simple, quick replacement. charged for 15 feet of line set. high-efficiency scroll compressor. heavy-duty compressor sound blanket for quiet operation. internally protected against high temperature motor overload conditions. ships with lter drier.
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
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- DAYTON Mnting Brckt, Celing, 3 to 5kW, Incl. Hrdwr (2YU83)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1008)
- CARRIER Flame Sensor (LH680013)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- MRCOOL 2 Ton up to 17 SEER Split System AC Condenser (MAC17024A)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- LIEBERT 460V CONDENSATE PUMP (1A19271P2S)
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- Mr Cool Llc AC Condensers