Shop All AC Condensers
Mr Cool Llc
MR. COOL 4 Ton Split System A/C with Heat Pump Condenser - 16 SEER - 48000 BTU
Mfr # MHP15048A
Zoro # G605295006
product price: $3,674.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,674.99
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
- Brand Mr Cool Llc
- MFR # MHP15048A
- Zoro # G605295006
- UPC # 810512031054
- Country of Origin Mexico
- Category AC Condensers
Description
make no compromises with up to 16 seer efficiency in an economically-priced and durable split a/c with heat pump system. features & benefits louvered construction with baked polyester finish over galvanized steel to withstand bad weather. raised coil to prevent debris blockage. coolguard advanced corrosion resistant coil. 4-screw louver panels, corner-mounted controls and 45-degree offset valves for easy service. enhanced tube-and-fin coil design featuring high efficiency heat transfer technology. factory installed high pressure switch. thread-on pressure switches for simple, quick replacement. charged for 15 feet of line set. high-efficiency scroll compressor. heavy-duty compressor sound blanket for quiet operation. internally protected against high temperature motor overload conditions. ships with lter drier.
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
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH3110D1008)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00520)
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- LIEBERT 460V CONDENSATE PUMP (1A19271P2S)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- MRCOOL 2 Ton up to 17 SEER Split System AC Condenser (MAC17024A)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- Mr Cool Llc AC Condensers