Shop All Window & Wall Air Conditioners
Mr Cool Llc
MR. COOL 3.5 Ton Multi-Postion Packaged Heat Pump - 14 SEER - 42000 BTU - 240V
Mfr # MPH421M414A
Zoro # G905174698
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,249.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr Cool Llc
- MFR # MPH421M414A
- Zoro # G905174698
- UPC # 810512031405
- Country of Origin United States
- Category Window & Wall Air Conditioners
Description
sensible heating and cooling solutions with our affordable and durable packaged heat pump options. features & benefits insulated low profile cabinet with rounded corners and one piece base is stable, safe and attractive louvered coil guard protection and drain port condensate management anti microbial drain pan approved for installation in manufactured housing and mobile homes copper tubing with enhanced fin coils multi-positional application integrated control with l.e.d. Self diagnostics and built in short cycle protection high and low threaded pressure switches for system protection environmentally friendly r410a refrigerant efficient multispeed motor for wide airflow range tabbed duct flanges for simple duct connection insulated to minimize heat loss and reduce sound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Solenoid Valve, Evaporator 10 (032F3298)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- WHITE-RODGERS F92-0659 Natural To Regulated Lp (F92-0659)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24K75RTQ)
- MRCOOL 4 Ton 28.6 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV048TGTANXR)
- MRCOOL 3.5 Ton 16 SEER Multi Speed Heat Pump Central Split System (MHP15042A, MAHM042ETA)
- GE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 12,000 BtuH (AJEQ12DCH)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (SH24N30A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10)
- Mr Cool Llc Window & Wall Air Conditioners