Shop All AC Condensers
Mr Cool Llc
MR. COOL 2 Ton Split System A/C with Heat Pump Condenser - 16 SEER - 24000 BTU
Mfr # MHP15024A
Zoro # G205294928
product price: $2,527.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,527.99
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
- Brand Mr Cool Llc
- MFR # MHP15024A
- Zoro # G205294928
- UPC # 810512031016
- Country of Origin Mexico
- Category AC Condensers
Description
make no compromises with up to 16 seer efficiency in an economically-priced and durable split a/c with heat pump system. features & benefits louvered construction with baked polyester finish over galvanized steel to withstand bad weather. raised coil to prevent debris blockage. coolguard advanced corrosion resistant coil. 4-screw louver panels, corner-mounted controls and 45-degree offset valves for easy service. enhanced tube-and-fin coil design featuring high efficiency heat transfer technology. factory installed high pressure switch. thread-on pressure switches for simple, quick replacement. charged for 15 feet of line set. high-efficiency scroll compressor. heavy-duty compressor sound blanket for quiet operation. internally protected against high temperature motor overload conditions. ships with lter drier.
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
- HONEYWELL HOME Hydronic Programmable Thermostat, 7, 5-1-1 Programs, 1 H None C, Hardwired/Battery, 24VAC (TH6100AF2004/U)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- WHITE-RODGERS H06E-24 24" Thermocouple-30Mv (H06E-24)
- LOCHINVAR Plt3021 Ignitor W/ Gasket (PLT3021)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- MRCOOL DIY 4th Gen 27K BTU Multi-Zone 3-Zone Condenser (DIY-MULTI3-27HP230C)
- MRCOOL DIY 4th Gen 18K BTU Multi-Zone 2-Zone Condenser (DIY-MULTI2-18HP230C)
- MRCOOL 2 Ton up to 17 SEER Split System AC Condenser (MAC17024A)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- LIEBERT 460V CONDENSATE PUMP (1A19271P2S)
- Mr Cool Llc AC Condensers