Shop All Coffee Makers
This Product is Discontinued
Mr. Coffee
White Switch 4 Cup Coffee Maker (Discontinued)
Mfr # DR4-NP
Zoro # G0092438
This Product is Discontinued
Key Features
- Type Switch
- Capacity 4 Cup
- Warming Stations No Warming Station
- Electrical 120V, 5.4 Amps, 650 Watts
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Coffee
- MFR # DR4-NP
- Zoro # G0092438
- UPC # 072179228141
- Country of Origin China
- Category Coffee Makers
Dimensions
Width (In.) | 9-45/64 |
Depth (In.) | 7 |
Height (In.) | 10-51/64 |
Details
Item | Coffee Maker |
Type | Switch |
Capacity | 4 Cup |
Warming Stations | No Warming Station |
Electrical | 120V, 5.4 Amps, 650 Watts |
Material | Plastic |
Color | White |
Standards | UL Listed |
Plug | Polarized |
Plumbing Required | No |
Description
Coffee Maker, Color White, Type Switch, Plumbing Required No, Material Plastic, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.