Shop All Coffee Grinders
This Product is Discontinued
Mr. Coffee
White 12 Cup Coffee Grinder (Discontinued)
Mfr # IDS55-NP
Zoro # G1300862
This Product is Discontinued
Key Features
- Hopper Type Single Hopper
- Capacity 12 Cup
- Color White
- Material Plastic
- Depth 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Coffee
- MFR # IDS55-NP
- Zoro # G1300862
- UPC # 072179007838
- Country of Origin China
- Category Coffee Grinders
Dimensions
Depth | 4-3/4" |
Width | 4-3/4" |
Height | 8-7/8" |
Details
Item | Coffee Grinder |
Hopper Type | Single Hopper |
Capacity | 12 Cup |
Color | White |
Material | Plastic |
Voltage | 120 |
Standards | UL Listed |
Description
Coffee Grinder, Hopper Type Single Hopper, Capacity 12 Cup, Material Plastic, Color White, Voltage 120, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.