Shop All Coffee Makers
Mr. Coffee
Ten-Cup Thermal Programmable Coffeemaker, Stainless Steel/Black
Mfr # 2131962
Zoro # G905674648
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Warming Stations Yes
- Material Plastic; Stainless Steel
- Color Stainless Steel/Black
- Base Material Thermal
- Depth (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Coffee
- MFR # 2131962
- Zoro # G905674648
- UPC # 72179231042
- Country of Origin China
- Category Coffee Makers
Dimensions
Depth (In.) | 12" |
Width | 10" |
Height | 15" |
Details
Item | Coffee Brewers |
Warming Stations | Yes |
Material | Plastic; Stainless Steel |
Color | Stainless Steel/Black |
Base Material | Thermal |
Description
Good taste is no longer optional, it's required. The new Optimal Brew thermal coffeemaker from Mr. Coffee will brew faster and hotter than your average coffeemaker. These two elements combine to provide the fullest, richest flavor extraction and making a better cup of coffee. Other features include a double-walled 10-cup thermal carafe, removable water resevoir, grab-a-cup auto pause, 2-hour auto shut-off, freshness time, brew strength selector and a special cleaning cycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUM DUMS 30lb Dum•Dum•Pops (00534)
- TURBO AIR Transformer 12V (30284L0100)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- ELKAY PLASTICS Ziplock Bags, 4 x 8-in, 2mil, 100PK (F20408)
- MR. COFFEE Mr. Coffee SK12-RB Classic Coffee Maker, 12 Cups Capacity, 900 W, White (SK12-RB)
- MR. COFFEE COFFE MAKER BLACK 12C (2176663)
- MR. COFFEE COFFEE MAKER BLK 5CUP (2129512)
- MR. COFFEE COFFE MAKER WHITE 12C (2176664)
- MR. COFFEE RIVAL 2019065 Coffee Maker, 5 Cups Capacity, White (2109065)
- MR. COFFEE COFFEE MAKER GRAY 12CUP (2176661)
- CAPRESSO Silver/Black Pourover 50 oz Thermal Coffee Maker, 10 Cup (435.05)
- Mr. Coffee Coffee Makers