Shop All Mops
This Product is Discontinued
Mr. Clean
Wet Mop, Blue, Cotton (Discontinued)
Mfr # 446997
Zoro # G503445961
This Product is Discontinued
Key Features
- Mop Head Color Blue
- Mop Head Material Cotton
- Mop End Type Cotton
- Mop Style Cotton Mop
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mop Head Color | Blue |
Mop Head Material | Cotton |
Mop End Type | Cotton |
Mop Style | Cotton Mop |
Mop Type | Wet Mop |
Item | Wet Mop |
Features | Washable |
For Use With | Mr. Clean® 446996 |
Color | Blue |
Weight | 0.626 lbs |
Application | Floor Maintenance |
Material | Cotton |
Description
Use this mop refill to get your floor traditional cotton mop clean without having to wring it out by hand. The attached Mr. Clean® Magic Eraser® scrubbing disk makes it easy to remove scuffs and get all types of floors sparkling clean and free of spots.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.