Shop All Sponges and Scouring Pads
Mr. Clean
Scrubber, 4-39/64" L, Melamine Foam, PK6
Mfr # 79009
Zoro # G3795357
product price: $45.29
/pk 36, $1.26/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 5/8 in
- Width 2 3/8 in
- Material Melamine Foam
- Color White
- Chemical Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Clean
- MFR # 79009
- Zoro # G3795357
- UPC # 10037000790096
- Country of Origin Georgia
- Category Sponges and Scouring Pads
Dimensions
Length | 4 5/8 in |
Width | 2 3/8 in |
Overall Length | 4 5/8 in |
Overall Width | 2 3/8 in |
Overall Height | 2 3/8 in |
Details
Item | Scrubber Sponge |
Material | Melamine Foam |
Color | White |
Chemical Resistant | Yes |
Mildew Resistant | No |
Used On | General Purpose |
Thickness | 1 in |
Abrasive | Heavy |
Application | Bathrooms, Kitchens/Dining, Outdoors |
Standards | BBB |
Series | Mr. Clean |
Product Type | Erasing Pad |
Pad Color | White |
Includes Handle | No |
Resistance Properties | Chemical Resistant |
Antimicrobial | No |
Material Grouping | Foam |
Description
Scrubber Sponge, Material Melamine Foam, Product Type Erasing Pad, Overall Length 4 5/8 in, Overall Width 2 3/8 in, Overall Height 2 3/8 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Mr. Clean, Standards BBB, Application Bathrooms, Kitchens/Dining, Outdoors, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- PFERD Whisk Broom - Stiff Fiber Fill, Wooden Handle (89380)
- BISSELL Vac Bag Style 7 3Pk (32120)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, White, Polyester (BOM409)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5 x 2 2/5, PK32 (82038)
- MR. CLEAN Magic Eraser Non-Scratch Eraser Sponge For Bath and Tile 4.6 in. L , 2PK (52054)
- MR. CLEAN Mr. Clean Sheets Non-Scratch Magic Eraser For Multi-Purpose 5.7 in. L 8 pk, 8PK (3700090656)
- MR. CLEAN Ultra Foamy Heavy Duty Cleaning Pad For All Purpose 4.6 in. L, 3PK (80768098)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5" x 2 2/5", PK4 (82038)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5 x 2 2/5, 7/10in Thick, White, PK30 (16449)
- ARMALY Brillo Estracell Non-Scratch Scrubber Sponge For Kitchen 4.5 in. L 3 pc (21034)
- Mr. Clean Sponges and Scouring Pads