Shop All All Purpose Cleaners
This Product is Discontinued
Mr. Clean
Multi-Purpose Cleaner, 128 oz. Jug, Unscented, 4 PK (Discontinued)
Mfr # 23124
Zoro # G8583495
This Product is Discontinued
Key Features
- Container Type Jug
- Size 128 oz.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Clean
- MFR # 23124
- Zoro # G8583495
- UPC # 037000231240
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 oz. |
Container Size | 1 gal |
Degreaser Container Size | 128 oz. |
Cleaner Container Size | 128 oz |
Description
Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Meadows and Rain, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CERCLA, Color Green, Butyl Free Yes, VOC Content 0 Percent, NSF Rating Not Rated, Product Series No Series, Rinse Required No, Nonflammable Yes, Net Weight 128 oz, Properties Butyl Free, No Rinse Required, Nonflammable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.