Shop All Sponges and Scouring Pads
Mr. Clean
Magic Eraser Sheets, 3.5 x 5.8, 0.03" Thick, White, PK16, 16PK
Mfr # 90618PK
Zoro # G305731835
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.8"
- Width 3.5"
- Material Foam
- Color White
- Pad/Brush Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Clean
- MFR # 90618PK
- Zoro # G305731835
- UPC # 37000906186
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 5.8" |
Width | 3.5" |
Details
Item | Sponges |
Material | Foam |
Color | White |
Pad/Brush Shape | Rectangle |
Thickness | 0.03" |
Type | Scrub Sponge |
Weight | 0.25 lbs |
Duty Rating | Medium |
Description
For a heavy duty clean in hard-to-reach places. Muscle out grime in nooks and crannies, hard-to-reach corners, and more. Ideal for scrubbing greasy stove tops, tough stains in microwaves, grimy fridge handles, hard water spots and stains on sinks and faucets, in the bathroom, and even more! For when cleaning spray and wipes won't cut it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, PK4 (696642)
- SAKRETE Concrete & Mortar Dissolver - 28 oz. Sprayer (120043)
- PERMATEX Fast Orange Xtreme Pumice Hand Cleaner, 25616 (25616)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- MR. CLEAN Scrubber, 4-39/64" L, Melamine Foam, PK6 (79009)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5" x 2 2/5", PK4 (82038)
- MR. CLEAN Ultra Foamy Heavy Duty Cleaning Pad For All Purpose 4.6 in. L, 3PK (80768098)
- MR. CLEAN Scrubber Sponge, Extra Durable, White, 4-3/5"X2-3/10", PK32 (82038)
- MR. CLEAN Extra Durable Scrubber Sponge, 4-3/5"X2-3/10", PK30 (16449)
- MR. CLEAN Magic Eraser Non-Scratch Eraser Sponge For Bath and Tile 4.6 in. L , 2PK (52054)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- Mr. Clean Sponges and Scouring Pads