Shop All Sponges and Scouring Pads
This Product is Discontinued
Mr. Clean
Magic Eraser Sheets, 3 1/2" x 5 4/5" x 0.03", White, PK16 (Discontinued)
Mfr # 90618PK
Zoro # G4065492
This Product is Discontinued
Key Features
- Width 3.5"
- Material Foam
- Color White
- Thickness 0.03"
- Type Scrub Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Clean
- MFR # 90618PK
- Zoro # G4065492
- UPC # 37000906186
- Country of Origin Germany
- Category Sponges and Scouring Pads
Dimensions
Width | 3.5" |
Details
Material | Foam |
Color | White |
Thickness | 0.03" |
Type | Scrub Sponge |
Pad/Brush Shape | Rectangle |
Weight | 0.25 lbs |
Description
Mr. Clean® Magic Eraser Sheets, 3 1/2" x 5 4/5" x 0.03", White, 16/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.