Shop All Sponges and Scouring Pads
This Product is Discontinued
Mr. Clean
Magic Eraser Sheets, 3 1/2" x 5 4/5" x 0.03", White, 16/Pack, PK8 (Discontinued)
Mfr # 90618
Zoro # G4066314
This Product is Discontinued
Key Features
- Width 3.5"
- Material Foam
- Color White
- Weight 1.96 lbs
- Pad/Brush Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Clean
- MFR # 90618
- Zoro # G4066314
- UPC # 10037000906183
- Country of Origin Germany
- Category Sponges and Scouring Pads
Dimensions
Width | 3.5" |
Height | 5.8" |
Details
Material | Foam |
Color | White |
Weight | 1.96 lbs |
Pad/Brush Shape | Rectangle |
Thickness | 0.03" |
Type | Scrub Sponge |
Description
Mr. Clean® Magic Eraser Sheets, 3 1/2" x 5 4/5" x 0.03", White, 16/Pack, 8 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.