Shop All All Purpose Cleaners
Mr. Clean
Magic Eraser Pads, 6 PK
Mfr # PGC79009CT
Zoro # G402501409
product price: $49.19
/pk 6, $8.20/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Primary Chemical Melamine Polymer
- Width 4.60"
- Cleaner Form Pad
- Features Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Clean
- MFR # PGC79009CT
- Zoro # G402501409
- Country of Origin Germany
- Category All Purpose Cleaners
Dimensions
Width | 4.60" |
Height | 1" |
Details
Color | White |
Item | Magic Eraser Pads |
Primary Chemical | Melamine Polymer |
Cleaner Form | Pad |
Features | Sturdy |
Effective to Remove | Stain Remover; Scuff Mark Remover; Dirt Remover; Grime Remover; Permanent Marker Remover; Crayon Mark Remover |
Application | Multipurpose |
Type | Surface Cleaner |
Description
Get the muscle to take on tough messes with this cleaning pad. Sturdy pad is made with Durafoam that provides stronger cleaning performance to remove your toughest messes like magic. Microscrubbers reach into the surface grooves to lift away built-up dirt and grime with just water alone. Multipurpose design can be used to clean walls, bathtubs, oven doors, light switches, doors and more. It can also be used to remove permanent marker stains, clean bruised baseboards and remove scuff marks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 95 oz (5.94 lb) Powder, Original, Orange, 3 PK (PGC84997CT)
- PUFFY D Puffy D 14oz. Duster (512)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (72985)
- COLORCORE ColorCore 24" Single Blade Squeegee, Blu (726013)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 23 oz (80756065)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- MR. CLEAN Mr. Clean 16 Oz. Lemon Zest Clean Freak All-Purpose Cleaner Mist Refill (37000791300)
- MR. CLEAN Mr. Clean 16 Oz. Lemon Zest Clean Freak All-Purpose Cleaner Mist (37000791294)
- MR. CLEAN Mr.Clean All-Purpose Cleaner, 3PK (3700002621)
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Gain, 6 PK (PGC79127CT)
- PERMATEX ITW Permatex 26832 CPC 32 oz Spray Nine Multi Purpose Germicidal Cleaner; Case of 12 (26832 CPC)
- Mr. Clean All Purpose Cleaners