Shop All Floor Cleaners and Maintainers
Mr. Clean
Finished Floor Cleaner, Lemon Scent, One Gallon Bottle
Mfr # 00008229
Zoro # G6101363
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Lemon
- Container Type Bottle
- Weight 8.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Clean
- MFR # 00008229
- Zoro # G6101363
- UPC # 37000026211
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 8.93 lbs |
Includes | One 1 gallon jug |
Application | Floor Cleaner/Degreaser |
Removes | Dust; Food Residue; Grease; Grime; Organic Matter; Soil |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile |
For Use On | Dust; Food Residue; Grease; Grime; Organic Matter; Soil |
Standards | DfE Certified; UL Classified 43R9 as to slip resistance |
Description
Mr. Clean® Finished Floor Cleaner, Lemon Scent, One Gallon Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASKI BAG 10-PACK - 152B DuraVac (8502160)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11BS (2504-SPH-MFP-11BS)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOLDEN STAR Quik Change Dust Mop Frame, 18" x 5, PK3 (FQC18-3PK)
- MR. CLEAN Floor Cleaner, Liquid, 1 gal., Yellow, PK4 (25045)
- MR. CLEAN Floor Cleaner, Yellow (PGC02621)
- MR. CLEAN Floor Cleaner, 1 gal., Lemon, Yellow, PK3 (02621)
- MR. CLEAN 1 Gal. Closed Loop Finished Floor Cleaner (003700039949)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, PK3 (2621)
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- DIVERSEY Neutral Floor Cleaner, 1.5 gal., PK2 (93323981)
- Mr. Clean Floor Cleaners and Maintainers