Shop All All Purpose Cleaners
This Product is Discontinued
Mr. Clean
Cleaners & Detergents, 45 oz Gain® Original (Discontinued)
Mfr # 78418
Zoro # G906569509
This Product is Discontinued
Key Features
- Size 45 oz
- Fragrance Gain® Original
- Chemicals For Use On Surface Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
- Cleaner Container Type Bottle
- For Use On Dirt; Dust; Germs; Grease; Grime; Water-Based Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Clean
- MFR # 78418
- Zoro # G906569509
- UPC # 37000784180
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 45 oz |
Details
Fragrance | Gain® Original |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile |
Cleaner Container Type | Bottle |
For Use On | Dirt; Dust; Germs; Grease; Grime; Water-Based Soil |
Application | All-Purpose Cleaner |
Net Weight | 3.16 lbs |
Physical Form | Liquid |
Description
Clean and freshen your business simultaneously. This cleaner cuts grease, removes grime and leaves a light, fresh scent. Use it to clean dirt and eliminate odors on linoleum as well as tile floors, toilets and bathtubs. Outside, this all-purpose cleaner is perfect for garbage cans, doors and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.