Shop All All Purpose Cleaners
Mr. Clean
Antibacterial Cleaner, 28 fl oz (0.9 quart) Summer Citrus; Lemon, 9 PK
Mfr # PGC77130CT
Zoro # G304653718
original price:
$35.09
8% off
new price: $31.99
/pk 9, $3.55/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 28 fl oz (0.9 quart)
- Fragrance Summer Citrus; Lemon
- Color Yellow
- Primary Chemical Water; Alcohol Ethoxylate; Diethylene Penta Acetate; Sodium Carbonate; Sodium Hydroxide; Sodium Citrate; Koralone; Perfume; Dye
- Type Multipurpose Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Clean
- MFR # PGC77130CT
- Zoro # G304653718
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 28 fl oz (0.9 quart) |
Details
Fragrance | Summer Citrus; Lemon |
Color | Yellow |
Item | Antibacterial Cleaner |
Primary Chemical | Water; Alcohol Ethoxylate; Diethylene Penta Acetate; Sodium Carbonate; Sodium Hydroxide; Sodium Citrate; Koralone; Perfume; Dye |
Type | Multipurpose Cleaner |
Effective to Remove | Odor Remover; Bacteria Remover; Dirt Remover; Grease Remover |
Features | Antibacterial; Phosphate-free; Ammonia-free; Bleach-free |
Cleaner Form | Liquid |
Application | Linoleum Floor; Tile; Hardwood Floor; Toilet; Bathtub; Garbage Can; Shower |
Description
Get tough on tough messes from your kitchen to the bathroom and every place in between with this multipurpose cleaner. Antibacterial formula kills 99.9 percent of bacteria from surfaces for fast, effective sanitation. Summer citrus scent eliminates odors with the fresh scent of lemons for complete freshness. Liquid cleaner is perfect for cleaning linoleum surfaces, tile and finished hardwood floors, toilets, bathtubs, garbage cans and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL EASY-OFF Ready-to-Use Oven and Grill Cleaner, Liquid, 2 qt Bottle, PK6 (REC 80689)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- WEILER Weiler 804-25104 0.012 in. Stainless Steel Hand Wire Brush (804-25104)
- LIBMAN Libman Precision Angle® Broom, Steel Handle, 11" wide (201)
- MR. CLEAN Deep Cleaning Mist Cleaner, Trigger Spray Bottle, Lemon, 6 PK (79129)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 41 oz (80756064)
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Lemon Zest, 6 PK (PGC79129CT)
- MR. CLEAN 79130 Clean Freak Deep Cleaning Mist All-Purpose Spray Cleaner Rect (99979130)
- MR. CLEAN Meadows and Rain Scent Concentrated Multi-Surface Cleaner Liquid 41 oz (80749548)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 23 oz (80756065)
- PROLINE CHEMICAL & PLASTICS 1 qt. Santeen Cleaner Plus Delimer (13890)
- Mr. Clean All Purpose Cleaners