Shop All Traffic Barricades
Mr. Chain
Traffic Cone Kit, UV Inhibited Polyethylene, Orange
Mfr # 97213-6
Zoro # G4154020
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyethylene
- Width 14 in
- Includes (6) Cone Chain Connectors (C³s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Chain
- MFR # 97213-6
- Zoro # G4154020
- UPC # 044865972133
- Country of Origin Multiple
- Category Traffic Barricades
Dimensions
Height | 36 in |
Width | 14 in |
Size | 36 in |
Overall Height | 36 in |
Cone Height | 36 in |
Overall Width | 14 in |
Overall Length | 14 in |
Details
Item | Traffic Cone Kit for Plastic Chain Barrier |
Color | Orange |
Material | Polyethylene |
Includes | (6) Cone Chain Connectors (C³s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | Traffic Cones |
Cone Color | Orange |
Accessory Type | Traffic Cone Kit |
Compatible Barrier | Chain |
Product Type | Traffic Cone Kit |
Description
Traffic Cone Kit for Plastic Chain Barrier, Cone Height 36 in, Cone Color Orange, Includes (6) Cone Chain Connectors (C�s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1776)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93213-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93214-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93280-6)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- PLASTICS R UNIQUE Speed Bump, End Caps, Plastic, 12", PR (12" SB END CAP-SPIKES)
- Mr. Chain Traffic Barricades