Shop All Traffic Barricades
Mr. Chain
Traffic Cone Kit, UV Inhibited Polyethylene, Orange
Mfr # 93213-6
Zoro # G4154066
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyethylene
- Width 14 in
- Includes (6) Cone Chain Connectors (C³s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
- Size 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Chain
- MFR # 93213-6
- Zoro # G4154066
- UPC # 044865932137
- Country of Origin Multiple
- Category Traffic Barricades
Dimensions
Height | 28 in |
Width | 14 in |
Size | 28 in |
Overall Height | 28 in |
Cone Height | 28 in |
Overall Width | 14 in |
Overall Length | 14 in |
Details
Item | Traffic Cone Kit for Plastic Chain Barrier |
Color | Orange |
Material | Polyethylene |
Includes | (6) Cone Chain Connectors (C³s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain |
Finish | Gloss |
Application | Outdoor or Indoor |
Cone Color | Orange |
For Use With | Traffic Cones |
Accessory Type | Traffic Cone Kit |
Compatible Barrier | Chain |
Product Type | Traffic Cone Kit |
Description
Traffic Cone Kit for Plastic Chain Barrier, Cone Height 28 in, Cone Color Orange, Includes (6) Cone Chain Connectors (C�s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- 3M DBI-SALA Lanyard, 8 ft., 310 lb. Weight Capacity (1231108)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2016)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97213-6)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93280-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93214-6)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-1015-C)
- ZORO SELECT Lag Bolts, Steel, Silver (COMBO 6)
- Mr. Chain Traffic Safety