Shop All Traffic Barricades
Mr. Chain
Traffic Cone Kit, UV Inhibited Polyethylene, Green
Mfr # 93214-6
Zoro # G4154057
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Polyethylene
- Height 28 in
- Width 14 in
- Includes (6) Cone Chain Connectors (C³s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Chain
- MFR # 93214-6
- Zoro # G4154057
- UPC # 044865932144
- Country of Origin Multiple
- Category Traffic Barricades
Dimensions
Height | 28 in |
Width | 14 in |
Size | 28 in |
Overall Width | 14 in |
Overall Height | 28 in |
Cone Height | 28 in |
Overall Length | 14 in |
Details
Item | Traffic Cone Kit for Plastic Chain Barrier |
Color | Green |
Material | Polyethylene |
Includes | (6) Cone Chain Connectors (C³s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain, |
Application | Outdoor or Indoor |
Finish | Gloss |
For Use With | Traffic Cones |
Cone Color | Green |
Accessory Type | Traffic Cone Kit |
Product Type | Traffic Cone Kit |
Compatible Barrier | Chain |
Description
Traffic Cone Kit for Plastic Chain Barrier, Cone Height 28 in, Cone Color Green, Includes (6) Cone Chain Connectors (C�s), (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- SAFETY WORKS Safety Works 9224239 Over-the-Glass Safety Glasses - Clear (9224239)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93213-6)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97213-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93280-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- GUARDIAN Guardian Truck Wheel Parking Stop, 2Ft (DH-PB-7)
- Mr. Chain Traffic Safety