Shop All Crowd Control Post & Ropes
Mr. Chain
Sign Adaptor, Medium Duty, 2.5 In., PK6
Mfr # 92703-6
Zoro # G4701435
original price:
$38.21
24% off
new price: $28.89
/pk 6, $4.82/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material HDPE
- ADA Compliance No
- For Use With Medium Duty Stanchion
- Includes (6) Medium Duty Sign Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Chain
- MFR # 92703-6
- Zoro # G4701435
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 2 1/2 in |
Details
Item | Sign Adaptor |
Color | Black |
Material | HDPE |
ADA Compliance | No |
For Use With | Medium Duty Stanchion |
Includes | (6) Medium Duty Sign Adapters |
Finish | Gloss |
Accessory Type | Sign Adaptor |
Description
Sign Adaptor, Product Type Sign Adapter, For Use With Medium Duty Stanchion, Includes (6) Medium Duty Sign Adapters, Color Black, Material HDPE, Finish Gloss, Overall Height 2 1/2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- VNM SIGNMAKER Desktop Label Printer, Black (NEO-4x)
- MR. CHAIN Blue Light Duty Stowable Stanchion, 2PK (93506-2)
- MR. CHAIN Cone Chain Connector Kit- Safety Green (50 ft. of 2" Plastic Chain) (97414-KIT)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93277-6)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MR. CHAIN 3" Sign Adapter - Black, 6 pk (93003-6)
- MR. CHAIN White Medium Duty Stowable Stanchion, 2PK (93701-2)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Sat.Steel Post 7.5ft Wait (ME530-SS-PLEAWBW-75)
- Mr. Chain Crowd Control Post & Ropes