Shop All Crowd Control Accessories
Mr. Chain
Sign Adapter, HDPE, Yellow, 2In, PK6
Mfr # 91902-6
Zoro # G7472281
product price: $25.85
/pk 6, $4.31/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Light Duty Stanchion
- Finish Gloss
- Height 1 1/2 in
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Chain
- MFR # 91902-6
- Zoro # G7472281
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 1 1/2 in |
Length | 4 1/2 in |
Overall Height | 2 in |
Overall Width | 4 1/2 in |
Details
Item | Sign Adapter |
Color | Yellow |
For Use With | Light Duty Stanchion |
Finish | Gloss |
Material | HDPE |
ADA Compliance | No |
Type | HDPE |
Includes | (6) Light Duty Sign Adapters |
Product Type | Sign Adapter |
Compatible with Manufacturer Model Number | 91502 |
Compatible Manufacturer Model Number | 91502 |
Compatible Manufacturer Part Number | 91502 |
For Use with Mfr. Model Number | 91502 |
For Use With Mfr. Model Number | 91502 |
Description
Sign Adapter, Product Type Sign Adapter, For Use With Light Duty Stanchion, Includes (6) Light Duty Sign Adapters, Color Yellow, Material HDPE, Finish Gloss, Compatible with Manufacturer Model Number 91502, Overall Width 4 1/2 in, Overall Height 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RD_14X10 (U1-1045-RD_14X10)
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 12 (27251)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- Mr. Chain Crowd Control