Shop All Traffic Barricades
Mr. Chain
Pvc, 28 in H, 50 in L, Blue
Mfr # 93226-6
Zoro # G908621915
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Pvc
- Height 28 in
- Length 50 in
- Includes 6 Non-Reflective Traffic Cones, 6 Chain Connectors & 50' of 2" Plastic Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Chain
- MFR # 93226-6
- Zoro # G908621915
- UPC # 851071008729
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 28 in |
Length | 50 in |
Details
Color | Blue |
Material | Pvc |
Includes | 6 Non-Reflective Traffic Cones, 6 Chain Connectors & 50' of 2" Plastic Chain |
Barricade Type | Traffic Cone & Chain Kit |
Finish | Gloss |
Description
Mr. Chain 93206-6 Traffic Cone & Chain Kit - BlueFeatures:
- Mr. Chain Traffic Cone & Chain Kit - Blue, 93206-6. Each kit contains 6 non-reflective traffic cones, 6 Cone Chain Connectors and 50' of Mr. Chain's 2 plastic chainThe cones are PVC injection molded wide body cones, 28 tall with a base 14 X 14 weighing 7 poundsSlide the Cone Chain Connector down the top of a traffic cone; add plastic chain and you have created an effective visual barrier that meets OSHA standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 7, Blu/Gray, PR (11-561)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93213-6)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93280-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97213-6)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93214-6)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-3/8 in H, 72 in L, 12 in W, Black/Yellow (708109)
- Mr. Chain Traffic Barricades