Shop All Crowd Control Post & Ropes
Mr. Chain
Plastic Chain, 1 1/2" x 100 ft., Silver
Mfr # 30008-100
Zoro # G6995401
original price:
$57.98
15% off
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Chain
- MFR # 30008-100
- Zoro # G6995401
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Plastic Chain,1 1/2" x 100 ft.,Silver |
Description
Plastic Chain,1 1/2 In. x 100 ft.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- MECHANIX WEAR D15, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 12 ), 100 PK, Black (D15-05-012-100)
- MR. CHAIN White Medium Duty Stowable Stanchion, 2PK (93701-2)
- MR. CHAIN Cone Chain Connector Kit- Safety Green (50 ft. of 2" Plastic Chain) (97414-KIT)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93277-6)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Green, PK6 (97414-6)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MR. CHAIN 3" Sign Adapter - Black, 6 pk (93003-6)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- Mr. Chain Crowd Control