Shop All Crowd Control Accessories
Mr. Chain
Cone Connector, 5" L, Yellow, Polyethylene
Mfr # 97402-6
Zoro # G6305807
product price: $13.29
/pk 6, $2.22/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Traffic Cones
- Color Yellow
- Finish Unfinished
- Size 5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Chain
- MFR # 97402-6
- Zoro # G6305807
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 5 in |
Outside Diameter | 6 39/50 in |
Details
Item | Cone Connector |
For Use With | Traffic Cones |
Color | Yellow |
Finish | Unfinished |
Material | Plastic |
Compatible Barrier | Chain |
Product Type | Cone Chain Connector |
For Use With Product Type | Traffic Cones |
Description
Cone Connector, Product Type Cone Chain Connector, For Use With Product Type Traffic Cones, Color Yellow, Length Not Applicable, Material Plastic, Width Not Applicable, Outside Diameter 6 39/50 in, Height Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- NMC Danger Electrical Hazard Sign (DGA107AB)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- VESTIL YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED (PRAIL-48-Y-W)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- Mr. Chain Crowd Control