Shop All Crowd Control Post & Ropes
This Product is Discontinued
Mr. Chain
C-Hook, Heavy Duty, 3 in, Green, PK10 (Discontinued)
Mfr # 986-14-10
Zoro # G4741362
This Product is Discontinued
Key Features
- Color Green
- Finish Gloss
- Size 3 in
- Material Plastic
- For Use With Heavy Duty Stanchion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Chain
- MFR # 986-14-10
- Zoro # G4741362
- Country of Origin Unknown
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Details
Item | C-Hook |
Color | Green |
Finish | Gloss |
Material | Plastic |
For Use With | Heavy Duty Stanchion |
Description
C-Hook, For Use With Heavy Duty Stanchion, Color Green, Material Plastic, Finish Gloss, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.