Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 100 ft. Magenta/Yellow Plastic Chain
Mfr # 50030-100
Zoro # G4688266
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 100 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50030-100
- Zoro # G4688266
- UPC # 044865500305
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Inside Length | 1.3 in |
Link Outside Length | 1.9 in |
Link Inside Width | 0.5 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1.1 in |
Details
Item | Plastic Chain |
Color | Magenta/Yellow |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Weight | 7 lb |
Standards | WBENC Certified |
Reflectivity | Non-Reflective |
Link Thickness | 0.2 in |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 100 ft, Color Magenta/Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 7 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- DUNLOP Rubber Boots, 6, Unisex, PR1 (MZ2LE02)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-492)
- ISI Adjustable Strap Face Gas Mask Face Respirator (071.332.01)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, White (51001-P)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Black Plastic Chain (50003-300)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- Zoro Select Crowd Control