Shop All Crowd Control Post & Ropes
Zoro Select
1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain
Mfr # 30001-300
Zoro # G4741606
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 300 ft
- Material Polyethylene
- Finish Gloss
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30001-300
- Zoro # G4741606
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 300 ft |
Link Outside Width | 0.7 in |
Link Inside Width | 0.3 in |
Link Outside Length | 1.4 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | White |
Material | Polyethylene |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Standards | WBENC Certified |
Weight | 2 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0.2 in |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 300 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- PIONEER Hi-Vis, FR Zip-Style Safety Hoodie, Heavyweight Cotton, Black, 5XL (V2570470U-5XL)
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", White (500c) (15900-10)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (51006-100)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- Zoro Select Crowd Control