Shop All Grill Accessories
Mr. Bar-B-Q Products Llc
Mr. Bar-B-Q Products LLC. 246407 12 in. Flat Bamboo Skewer with Handle - 50 Count
Mfr # 246407
Zoro # G103720062
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Bar-B-Q Products Llc
- MFR # 246407
- Zoro # G103720062
- UPC # 52088095164
- Country of Origin China
- Category Grill Accessories
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- Keeps food from spinning
- Bottom wrap card for extra protection
- 50 count
- Thickness: 2.9 mm
- Length: 4 mm
- Size: 12"
- Weight: 5.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Insect Killer, Indoor and Outdoor, 15 oz. (300819)
- PETEDGE Kennel Card 3x5In 100Pk (ZW173 13)
- AMES 36" Auto Foa Snow Brush (ABTT3612)
- YACHTERS CHOICE PRODUCTS 50052 Soft Cooler<BR>24 Can Capacity / Shoulder Strap; Grey/Blue (505-50052)
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 215690 10.5 in. Grill Zone Revers Griddle (215690)
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 246402 Stainless Steel Construction Plastic Kickstand Basting Brush (246402)
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 246409 11.34 in. Heavy Duty Long Handle Grill Brush (246409)
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 246401 Stainless Steel Construction Plastic Kickstand Grill Tongs (246401)
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 246400 Stainless Steel Construction Plastic Kickstand Grill Spatula (246400)
- DYNA-GLO Grill Cover, Large, Premium, Charcoal (DG576CC)
- EARTHSTONE Summit Brands Earth Stone Grill Cleaning Stone (750SS006)
- Mr. Bar-B-Q Products Llc Grill Accessories