Mr. Bar-B-Q

Mr Bar B Q 02147X Br 5 Piece Grill Tool Set


product price: $62.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Blue Rhino 5-Piece Oval Polished Stainless Steel Grill Tool Set includes: Spatula, Fork, Tongs, Knife & Basting Brush. The five tools in this set from Mr. Bar-B-Q's Premium collection are constructed of brightly-polished, commercial-grade stainless steel. Oval-shaped tubular handles attached with heat-resistant material provide a smooth, comfortable grip for the sturdy, yet lightweight tools. The set includes a 4-in-1 spatula, fork, knife, tongs, and basting brush-the essentials for great barbecuing. Providing a good reach on the grill, the tools range in length from 15-1/2 inches (knife) to 18-1/2 inches (spatula). Most versatile is the 4-in-1 spatula, which not only lifts and drains meats, but also cuts with a sharp serrated edge on one side, tenderizes meat with prongs on the other, and opens bottles with its loop end. Extra-large at 8 x 4 inches, the flat surface of the spatula can lift several burgers at once. The toothed tongs taper to a needle-nose point to grab or spear even the smallest piece of food; however, a strong grip is needed to hold these heavy-duty tongs together. Sharp, 3-1/2-inch tines on the fork spear everything from a whole chicken to thin hot dogs, while the knife with its seven-inch blade cuts through thick steaks with ease.

Features
  • The brush features a 1.5-in. wide basting surface.
  • All tools can be hung, and are dishwasher-safe.
  • Color - Silver.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.