Shop All Heat Resistant Gloves
Mr. Bar-B-Q
15 7/16'' Quilted Cotton Oven / Grill Glove 06030CM
Mfr # 47206030CM
Zoro # G911899141
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Bar-B-Q
- MFR # 47206030CM
- Zoro # G911899141
- Country of Origin China
- Category Heat Resistant Gloves
Description
Protect your hands at all times while grilling with this Mr. Bar-B-Q oven / grill glove. Made of a blend of aramid polyester and rubber with a quilted cotton exterior this comfortable glove is designed for ambidextrous use and added control. Its one-size-fits-most design allows you and your employees to quickly slip it on for convenient and easy use in any fast-paced setting. Plus the glove is heat resistant up to 450 degrees Fahrenheit making it versatile for a variety of cooking applications.This glove is designed with an added cuff which helps to protect the wrist and forearm during use. It's perfect for maximizing safety while barbequing or cooking at your restaurant food truck or catered event. When you're finished using it this glove is machine washable for easy cleanup! After washing hang to dry in a ventilated area and do not use the glove until it is completely dry.Overall Dimensions:Length: 15 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Mounting Base, Black (64080000)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Black (OF-VS3-06)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100014)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- CONDOR Heat Resist. Gloves, Green, L, Cotton, PR (5MPK4)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- MCR SAFETY Prem Hot Mill Heavy Weight 3 Ply B, PK12 (9136K)
- CONDOR Heat Resistant Gloves, White, Men's L, PR (6AJ18)
- Mr. Bar-B-Q Heat Resistant Gloves