Shop All Below the Hook Lifting Magnets
Mpi
LM600 Rare Earth Permanent Lifting Magnet
Mfr # LM-0600-REN
Zoro # G501292277
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mpi
- MFR # LM-0600-REN
- Zoro # G501292277
- Country of Origin Czechia
- Category Below the Hook Lifting Magnets
Description
Manufactured in Europe to the highest quality standards
Strong welded design features a compact body with only two recessed handle screws – no load-bearing screws to come loose. Stainless steel robust lifting eye permanently welded to the body – will never come loose
3X safety factor – every magnetic lifter is individually tested to meet load specifications and the results are recorded by serial number
Air Gap Test – tear-off test is conducted with an air gap that simulates real operating conditions – true capacity
Simple Easy Switch control switches magnet on and off easily, quickly and safely with one hand
Capacity table for easy reference right on the magnet body
Annual lifter re-certification service available from MPI – verifies lifting performance meets product specifications and may be used for your company’s annual OSHA lifting safety compliance program. 1320 lbs. workload limit flat material - 661 lbs. round material
Strong welded design features a compact body with only two recessed handle screws – no load-bearing screws to come loose. Stainless steel robust lifting eye permanently welded to the body – will never come loose
3X safety factor – every magnetic lifter is individually tested to meet load specifications and the results are recorded by serial number
Air Gap Test – tear-off test is conducted with an air gap that simulates real operating conditions – true capacity
Simple Easy Switch control switches magnet on and off easily, quickly and safely with one hand
Capacity table for easy reference right on the magnet body
Annual lifter re-certification service available from MPI – verifies lifting performance meets product specifications and may be used for your company’s annual OSHA lifting safety compliance program. 1320 lbs. workload limit flat material - 661 lbs. round material
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- SAGINAW PRODUCTS Trolley Wheel Assembly 1000 lb. Capacity (51347)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- ERIEZ Lifting Magnet, 750 lb. Cap, 7-3/4" L (RPL-7)
- MAG-MATE FX Permanent Lift Magnet 330 lb (FX0330)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- ERIEZ SafeHold Permanent Lift Magnet XPL-22/16 (XPL-22/16)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- GLOBAL INDUSTRIAL Lifting Magnet, 600 lb. Capacity (316089)
- Mpi Below the Hook Lifting Devices