Shop All Below the Hook Lifting Magnets
Mpi
LM2000 Rare Earth Permanent Lifting Magnet
Mfr # LM-2000-REN
Zoro # G101292271
product price: $3,307.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,307.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mpi
- MFR # LM-2000-REN
- Zoro # G101292271
- Country of Origin Czechia
- Category Below the Hook Lifting Magnets
Description
Manufactured in Europe to the highest quality standards
Strong welded design features a compact body with only two recessed handle screws – no load-bearing screws to come loose. Stainless steel robust lifting eye permanently welded to the body – will never come loose
3X safety factor – every magnetic lifter is individually tested to meet load specifications and the results are recorded by serial number
Air Gap Test – tear-off test is conducted with an air gap that simulates real operating conditions – true capacity
Simple Easy Switch control switches magnet on and off easily, quickly and safely with one hand
Capacity table for easy reference right on the magnet body
Annual lifter re-certification service available from MPI – verifies lifting performance meets product specifications and may be used for your company’s annual OSHA lifting safety compliance program. 4400 lbs. workload limit flat material - 2204 lbs. round material
Strong welded design features a compact body with only two recessed handle screws – no load-bearing screws to come loose. Stainless steel robust lifting eye permanently welded to the body – will never come loose
3X safety factor – every magnetic lifter is individually tested to meet load specifications and the results are recorded by serial number
Air Gap Test – tear-off test is conducted with an air gap that simulates real operating conditions – true capacity
Simple Easy Switch control switches magnet on and off easily, quickly and safely with one hand
Capacity table for easy reference right on the magnet body
Annual lifter re-certification service available from MPI – verifies lifting performance meets product specifications and may be used for your company’s annual OSHA lifting safety compliance program. 4400 lbs. workload limit flat material - 2204 lbs. round material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- RUD CHAIN Hoist Ring, Bolt-On, 1980 lb. Load Limit (8504652)
- DAYTON Top Hook Assembly (GGS_57135)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- STM 660lb Permanent Magnetic Lifter (230605)
- STM 150kgf Capacity Magnetic Lifter (230604)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 13-3/4 In OAL (BL1500)
- MAG-MATE FX Permanent Lift Magnet 330 lb (FX0330)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- Mpi Below the Hook Lifting Devices