Shop All Below the Hook Lifting Magnets
Mpi
LM1500 Rare Earth Permanent Lifting Magnet
Mfr # LM-1500-REN
Zoro # G801292083
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,427.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mpi
- MFR # LM-1500-REN
- Zoro # G801292083
- Country of Origin Czechia
- Category Below the Hook Lifting Magnets
Description
Manufactured in Europe to the highest quality standards
Strong welded design features a compact body with only two recessed handle screws – no load-bearing screws to come loose. Stainless steel robust lifting eye permanently welded to the body – will never come loose
3X safety factor – every magnetic lifter is individually tested to meet load specifications and the results are recorded by serial number
Air Gap Test – tear-off test is conducted with an air gap that simulates real operating conditions – true capacity
Simple Easy Switch control switches magnet on and off easily, quickly and safely with one hand
Capacity table for easy reference right on the magnet body
Annual lifter re-certification service available from MPI – verifies lifting performance meets product specifications and may be used for your company’s annual OSHA lifting safety compliance program. 3300 lbs. workload limit flat material - 1653 lbs. round material
Strong welded design features a compact body with only two recessed handle screws – no load-bearing screws to come loose. Stainless steel robust lifting eye permanently welded to the body – will never come loose
3X safety factor – every magnetic lifter is individually tested to meet load specifications and the results are recorded by serial number
Air Gap Test – tear-off test is conducted with an air gap that simulates real operating conditions – true capacity
Simple Easy Switch control switches magnet on and off easily, quickly and safely with one hand
Capacity table for easy reference right on the magnet body
Annual lifter re-certification service available from MPI – verifies lifting performance meets product specifications and may be used for your company’s annual OSHA lifting safety compliance program. 3300 lbs. workload limit flat material - 1653 lbs. round material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- KELLEY Holdown Release Chains/Cables, Release C (032-106)
- SW INDUSTRIAL Cable Tensioner (S100500)
- SERVICE CASTER SCC-12" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3500 lb Cpty (SCC-PUR1230-RS)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- ERIEZ SafeHold Permanent Lift Magnet EPL-28 (EPL-28)
- MAG-MATE FXR Permanent Lift Magnet 500 l (FXR0500)
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- ERIEZ Lifting Magnet, 750 lb. Cap, 7-3/4" L (RPL-7)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- ERIEZ SafeHold Permanent Lift Magnet XPL-6/4 (XPL-6/4)
- Mpi Below the Hook Lifting Magnets