Shop All Machine Chucks
Mpi
8" x 18" Rare Earth Permanent Magnetic Grinding Chuck
Mfr # SGC-200450-REN
Zoro # G901292303
product price: $2,944.99
/ea
Free Shipping & Returns
$2,944.99
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
- Brand Mpi
- MFR # SGC-200450-REN
- Zoro # G901292303
- Country of Origin Czechia
- Category Machine Chucks
Description
The MPI Rare Earth Surface Grinder Chuck offers exceptional holding force combined with high quality and favorable pricing. It is a simple, low maintenance clamping device primarily used as an accessory to grinders intended for precise surface grinding of very small, thin parts up to large workpieces, completely sealed waterproof allowing for electrical discharge machining. Featuring a holding force of 100N/cm2 / 145lbs/in2, regrind limit of .275" and Transverse poles. Minimum workpiece size: 0.2 x 0.2 x 0.04 in, Pole pitch: T0.08 0.06 + 0.02 in (steel/brass)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449761)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- IMPACTO Orthex Grip Kit, 1/8InHx12InW, Blue/Black (VI4713)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- Mpi Collets, Chucks & Accessories