Shop All Machine Chucks
Mpi
8" x 16" Rare Earth Compact Milling Chuck
Mfr # CMC-200400-REN
Zoro # G801292052
Free Shipping & Returns
$2,272.99
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
- Brand Mpi
- MFR # CMC-200400-REN
- Zoro # G801292052
- Country of Origin Czechia
- Category Machine Chucks
Description
The MPI Rare Earth Compact Milling Chuck is used for milling, drilling or heavy grinding of relatively small workpieces that require a significant holding force. Compact dimensions and a high holding force 160N/cm2 / 232lbs/in2, High use-value and long life span thanks to an unparalleled regrinding limit for the top plate up to.390", Holding surface with uniform distribution of the magnetic force right up to the edges, waterproof design allows use in flood coolant operations. Min. workpiece size: 0.59 x .059 x 0.24"Transverse poles, Pole pitch T15 11+4mm steel/epoxy resin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- REGAL CUTTING TOOLS #3-48 NC Spiral Point H5 2 Flt Plug (099403AS)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- Mpi Collets, Chucks & Accessories