Shop All Machine Chucks
Mpi
6" x 18" Rare Earth Compact Milling Chuck
Mfr # CMC-150450-REN
Zoro # G701292268
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mpi
- MFR # CMC-150450-REN
- Zoro # G701292268
- Country of Origin Czechia
- Category Machine Chucks
Description
The MPI Rare Earth Compact Milling Chuck is used for milling, drilling or heavy grinding of relatively small workpieces that require a significant holding force. Compact dimensions and a high holding force 160N/cm2 / 232lbs/in2, High use-value and long life span thanks to an unparalleled regrinding limit for the top plate up to.390", Holding surface with uniform distribution of the magnetic force right up to the edges, waterproof design allows use in flood coolant operations. Min. workpiece size: 0.59 x .059 x 0.24"Transverse poles, Pole pitch T15 11+4mm steel/epoxy resin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- RIDGID Pipe Cutter Wheel (33145)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A287X30)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- Mpi Collets, Chucks & Accessories