Shop All Machine Chucks
Mpi
6" x 12" Rare Earth Permanent Magnetic Grinding Chuck
Mfr # SGC-150300-REN
Zoro # G001291930
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
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
- Brand Mpi
- MFR # SGC-150300-REN
- Zoro # G001291930
- Country of Origin Czechia
- Category Machine Chucks
Description
The MPI Rare Earth Surface Grinder Chuck offers exceptional holding force combined with high quality and favorable pricing. It is a simple, low maintenance clamping device primarily used as an accessory to grinders intended for precise surface grinding of very small, thin parts up to large workpieces, completely sealed waterproof allowing for electrical discharge machining. Featuring a holding force of 100N/cm2 / 145lbs/in2, regrind limit of .275" and Transverse poles. Minimum workpiece size: 0.2 x 0.2 x 0.04 in, Pole pitch: T0.08 0.06 + 0.02 in (steel/brass)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- GS TOOLING M22M24 Tap Collet (338192)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- MPI 3.4" x 7.2" x 3.5" Permanent Magnetic Block 10kN/cm² holding force (MPB-1000)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- Mpi Collets, Chucks & Accessories