Shop All Machine Chucks
Mpi
6" x 10" Rare Earth Compact Milling Chuck
Mfr # CMC-150250-REN
Zoro # G001292173
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
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
- Brand Mpi
- MFR # CMC-150250-REN
- Zoro # G001292173
- Country of Origin Czechia
- Category Machine Chucks
Description
The MPI Rare Earth Compact Milling Chuck is used for milling, drilling or heavy grinding of relatively small workpieces that require a significant holding force. Compact dimensions and a high holding force 160N/cm2 / 232lbs/in2, High use-value and long life span thanks to an unparalleled regrinding limit for the top plate up to.390", Holding surface with uniform distribution of the magnetic force right up to the edges, waterproof design allows use in flood coolant operations. Min. workpiece size: 0.59 x .059 x 0.24"Transverse poles, Pole pitch T15 11+4mm steel/epoxy resin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55326)
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- MPI 3.4" x 7.2" x 3.5" Permanent Magnetic Block 10kN/cm² holding force (MPB-1000)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- Mpi Machine Chucks