Shop All Machine Chucks
Mpi
12" x 24" Rare Earth Compact Milling Chuck
Mfr # CMC-300600-REN
Zoro # G901292273
product price: $4,621.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,621.99
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
- Brand Mpi
- MFR # CMC-300600-REN
- Zoro # G901292273
- Country of Origin Czechia
- Category Machine Chucks
Description
The MPI Rare Earth Compact Milling Chuck is used for milling, drilling or heavy grinding of relatively small workpieces that require a significant holding force. Compact dimensions and a high holding force 160N/cm2 / 232lbs/in2, High use-value and long life span thanks to an unparalleled regrinding limit for the top plate up to.390", Holding surface with uniform distribution of the magnetic force right up to the edges, waterproof design allows use in flood coolant operations. Min. workpiece size: 0.59 x .059 x 0.24"Transverse poles, Pole pitch T15 11+4mm steel/epoxy resin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CRESCENT NICHOLSON Handl File Long Ferrul#4 (21528N)
- TEKTON 3/8 Inch Combination Wrench (18255)
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- DRILL AMERICA 1/2" C6 Right Hand Carbide Tipped Toolbit (DEWAR-8C6)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Forged Steel Body, Camlock D, 8" D1-6 (7-823-0836)
- Mpi Collets, Chucks & Accessories