Shop All Machine Chucks
Mpi
12" Rare Earth Round Chuck 160N/cm² holding force
Mfr # MAX-300-REN
Zoro # G401292322
Free Shipping & Returns
$3,349.99
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
- Brand Mpi
- MFR # MAX-300-REN
- Zoro # G401292322
- Country of Origin Czechia
- Category Machine Chucks
Description
MPI Rare Earth Round Chuck stands out for its high clamping force and versatility in use. The combination of a solid top plate with relatively fine parallel pole arrangement and the ability to continuously control the clamping force means easy centering of the workpieces during turning or grinding operations. Minimum workpiece size: 1 x 1 x 0.3 in, Regrinding limit:0.4in, Parallel poles, Pole pitch: T15(11+4mm) steel/epoxy.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (43445)
- GEARWRENCH 1/4" Drive 72-Tooth Thumbwheel Ratchet (81008)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Fixed Handle (K0160.2080XCO)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- Mpi Collets, Chucks & Accessories