Shop All Magnetic Separators
Mpi
10" Round 316SS Rare Earth Grate Magnet
Mfr # GM-R10-REN-316
Zoro # G001292012
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mpi
- MFR # GM-R10-REN-316
- Zoro # G001292012
- Country of Origin United States
- Category Magnetic Separators
Description
MPI’s Grate Magnets are are designed to remove medium and small-size ferrous tramp metal contaminants from dry, granular free-flowing product streams in gravity-fed vertical chutes, hoppers, housings, or bins. Grate Magnets are easy to install and clean. They offer efficient, economical magnetic protection of processing equipment, such as milling, extruding, and mixing, while improving product purity. The product stream flows through a row of 1” diameter magnetic tubes, located on 2” centers, allowing 1” of space between each tube. The tubes are held in place with a welded stainless-steel support frame. As tramp metal contaminants are captured, they move to the underside of the magnetic tubes, eliminating tramp metal “wash-off.” All tubes are fully welded for the highest durability, no crimped or mechanically sealed end plugs. Magnet Performance (Average) 12.5 lbs. on contact with 1⁄2” ball, 5.0 lbs. with a 1⁄4” ball and 10,000 gauss (peak) on the surface of the tube.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Pebble Gray 12.2 in x 12.2 in Metal Polished Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK (APLMM8826A)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5401KA)
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- ROSSLARE AC-425-DIN-PCBA 4 DOOR CONTROL PCBA (ROS-AC-425-DIN-PCBA)
- MPI 1" x 10" 316 SS Rare Earth Tube (MT-110-REN)
- MPI 10" x 10" Square 316SS Rare Earth Grate Magnet (GM-1010-REN-316)
- MPI 8" x 8" Square 316SS Rare Earth Grate Magnet (GM-88-REN-316)
- MPI 1" x 24" 316 SS Rare Earth Tube (MT-124-REN)
- MPI 20" x 20" Square 316SS Rare Earth Grate Magnet (GM-2020-REN-316)
- MPI 16" x 16" Square 316SS Rare Earth Grate Magnet (GM-1616-REN-316)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- Mpi Magnetic Separators