Shop All Machine Chucks
Mpi
10" Double Ceramic Round Chuck 140N/cm² holding force
Mfr # RC-0250-CER
Zoro # G301292316
Free Shipping & Returns
$3,194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mpi
- MFR # RC-0250-CER
- Zoro # G301292316
- Country of Origin Czechia
- Category Machine Chucks
Description
Due to its high holding force and watertight top plate, the MPI Double Ceramic Round Chuck is an indispensable tool during workpiece turning and circular grinding. The relatively small pole pitch and a low magnetic field make it suitable for thinner workpieces from 0.3 in or from 0.5 in depending on the chuck diameter and pole pitch. Holding force:140N/cm2 / 203lbs/in2, Min. workpiece size: 1.6×1.6×0.3in Regrinding limit: 0.2in, Pole pitch: T0.50.3+0.2in (steel/brass) or T0.70.5+0.2in (steel/brass) Poles: Parallel
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN CF-4P 16oz Smooth Face California Framer (11801)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4130)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- Mpi Machine Chucks