Shop All Leather Palm Gloves
Mpg
Mpg 1935XL Mustang Leather Palm Gloves - Blue & Cream; Extra Large
Mfr # 1935XL
Zoro # G303713659
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mpg
- MFR # 1935XL
- Zoro # G303713659
- UPC # 45143193547
- Country of Origin China
- Category Leather Palm Gloves
Description
Features
- Type - Gloves.
- Color - Blue & Cream.
- Style - Work.
- Wrist Style - Rubberized Cuff.
- Material - Cowhide Leather.
- Thumb Style - Straight.
- Size - Extra Large.
- Premium grain leather palm.
- Abrasion-resistant.
- Durable.
- Knuckle strap.
- Rubberized safety cuff.
- Fleecy cotton lining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple (50602)
- KSR PVC Coated Gloves, Full Coverage, Yellow, M, PR (22-515)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, 2XL, PR (2MDE2)
- KINCO Kinco 1721GR XL Suede Cowhide Leather Palm Glove; Large (120431)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- KINCO Leather Gloves, Hi Vis, Orange, L, PR (1938KW-L)
- Mpg Leather Palm Gloves