Shop All Automotive Hydraulic Filters
Mp Filtri
HP1353A10NV Replacement/Interchange Hydraulic Filter
Mfr # MF0614932
Zoro # G805827762
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0614932
- Zoro # G805827762
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.74 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1.03 |
Micron Rating | 10 |
Filter Media | Glass |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0906007 replaces OEM HP1353A10NV by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Drag Link, Ms40696 (MS40696)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- ILC Replacement For OSRAM SYLVANIA 3157NA AUTOMOTIVE INDICATOR LAMPS S SHAPE 2PK (2PAK:WW-3Z4S-5)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT767)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 2-17/32 In (PT558)
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- MAIN FILTER SCHROEDER M10 Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON Hydraulic Filter, Spin-On, P550387 (P550387)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- MAIN FILTER FLEETGUARD HF6567 Replacement/Interchange Spin-On Filter (MF0575536)
- Mp Filtri Automotive Hydraulic Filters