Shop All Automotive Hydraulic Filters
Mp Filtri
HP1353A06NV Replacement/Interchange Hydraulic Filter
Mfr # MF0614930
Zoro # G205827737
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0614930
- Zoro # G205827737
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.74 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1.03 |
By-Pass | No |
Filter Media | Glass |
Application | Filtration |
Micron Rating | 5 |
Description
Main Filter MF0906001 replaces OEM HP1353A06NV by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 4.80/4.00-8 Bias Industrial Tube With TR13 Valve (250251)
- FLEETGUARD Ff Pkg, FF5044 (FF5044)
- WIX FILTERS Fuel Filter, Wf10176 (WF10176)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 12 Inch Whipend (TW137)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- DONALDSON Hydraulic Filter, Strainer, P169017 (P169017)
- MAIN FILTER MP FILTRI CS100P25A Replacement/Interchange Spin-On Filter (MF0058028)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8878MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 17-15/16 In (PT8305)
- MAIN FILTER BALDWIN AF1124 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER HY-PRO HP75L81MB Replacement/Interchange Spin-On Filter (MF0411217)
- Mp Filtri Automotive Hydraulic Filters