Shop All Automotive Hydraulic Filters
Mp Filtri
HP0653A10VN Replacement/Interchange Hydraulic Filter
Mfr # MF0614932
Zoro # G505828120
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0614932
- Zoro # G505828120
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.74 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1.03 |
Application | Filtration |
By-Pass | No |
Micron Rating | 10 |
Filter Media | Glass |
Description
Main Filter MF0572632 replaces OEM HP0653A10VN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Bilge Pump, Automatic Operation, 12V, 3.4A (20SA)
- VELVAC Air Tank Drain Cock - Wing Handle (036021)
- EXTREME MAX Extreme Max 3006.8408.4 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 5/16", 4-Pack (3006.8408.4)
- S&G TOOL AID HOSE REMOVAL TOOL (SG13860)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- DONALDSON Hydraulic Filter, Spin-On, P550230 (P550230)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- MAIN FILTER HYDAC/HYCON 2059434 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER ZINGA ZHE10L Replacement/Interchange Spin-On Filter (MF0058055)
- Mp Filtri Automotive Hydraulic Filters